18in x 18in Red Safety Warning Flags for Trucks with Dowel & Reflective Webbing, 16PK

  • Mfr # VMF-REFx16

  • Zoro # G116493533


product price: $85.99
/pk 16, $5.37/ea
Free Shipping & Returns

Key Features

Color
Red
Material
PVC Mesh
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF-REFx16
Zoro #
G116493533
UPC #
840223637207
Country of Origin
China

Dimensions

Width
18 in
Length
18 in

Details

Color
Red
Material
PVC Mesh

Description

Pack Size: 16 Pack Wide Load Marking: Designed specifically for wide load marking, this product serves as a reliable marker to define the perimeter of oversized cargo on trucks. Its heavy-duty construction resists fraying even at highway speeds, durability in various transportation conditions. High Visibility: The eye-catching red color commands immediate attention. Crafted from bright vinyl-coated polyester mesh, these safety flags ensure optimal visibility, allowing drivers to quickly and easily recognize the marked load. Enhance road safety by making your presence known with these conspicuous flags. Sturdy Construction: Built to withstand the rigors of transportation, our safety flags boast a durable vinyl-coated polyester mesh construction. These flags are securely attached to wood dowel poles using heavy-duty staples, ensuring longevity and reliability during your journeys. Easy Mounting: The Safety Vinyl Mesh Red Flag comes complete with a sturdy, tapered wood dowel for effortless vehicle mounting. The dowel ends are designed to fit seamlessly into mounting brackets on your truck or trailer, facilitating a quick and hassle-free installation process. Complies with DOT Standards: Mandated by regulations in numerous states and provinces, this flag is ideal for delineating the corners, ends, and sides of your wide-load cargo or trailer, ensuring adherence to legal requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.