18in x 18in x 2in Heavy-Duty Outrigger Pads w/ Recessed Radius - Black, 4PK
- Mfr # ORP-181820-RRx4
- Zoro # G516285035
Key Features
Specifications
Product Information
- MFR #
- ORP-181820-RRx4
- Zoro #
- G516285035
- UPC #
- 840223639508
- Country of Origin
- China
Dimensions
- Length
- 18 in
Details
- Color
- Black
- Material
- Ultra-High Molecular Weight Polyethylene
Description
Pack Size: 4 PackHeres an Outrigger Pads safety tool for your vehicles. This efficient tool stabilizes and provides balance to outriggers, down jacks, or stabilizers on various surfaces. There are chances that your vehicle might lose balance, collapse, or shift because of certain ground. Prevent accidents and ensure safe crane operation with our outrigger pads. It will act as a protective barrier between your vehicle outriggers and the ground. Learn more about it below:-Dimensions: We have designed our outrigger pads of the following size and thickness: 18in x 18in and 2in, respectively. Meanwhile, the recessed depth and diameter are 3/16 inch and 12-3/16 inch, respectively. The black square-shaped outrigger pads will provide a solid base for the vehicles foot and ensure a snug fit while maintaining stability and a safe working environment.Unbreakable Strength: The crane pads are engineered from Ultra-high molecular weight polyethylene UHMWPE compound material. It ensures strength, stiffness, and reliability during rigging and lifting. Utilize it between your vehicle and the ground, perfect for outdoor use. Also, it has a good tolerance level against acids and alkalis.Even Weight Distribution: Our outrigger pads offer compatibility with different/soft grounds and surfaces, eliminating the risk of vehicle disbalancing. It will evenly distribute the weight of the crane feet/outrigger, giving subtle stability and support to stand firmly. Also, dont worry about slipping as our outrigger crane pad has anti-slip quality, prioritizing safety and environment friendliness.Ergonomic: A single person can easily carry our outrigger pad. It offers the utmost comfort as we have utilized nylon rope and PVC hose heavy-duty handles. The design is user-friendly, thus, making it your next comfort choice.
- Size: 18" x 18" Color: Black Thickness: 2"
- Recessed Depth: 3/16" Recessed Diameter: 12-3/16" Surface Area: 2.25 Sq. Ft.
- Crushing Rating: 200 PSI Material: UHMWPE Compound Material Working Temperature: -30°C to 60°C
- Handle Material: Nylon Rope and PVC Hose Vertical Working Load Limits: 60,000-lbs
- 45 Degree Working Load Limits: 35,000 lbs 1-Person Carry Non-conductive Non-Water Absorption Acid, and Alkali Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.