18in x 18in x 3in Square Outrigger Pads w/ Rope Handle - High-Density, Black, 2PK

  • Mfr # ORP-181830x2

  • Zoro # G616285010


product price:  $289.99
/pk 2, $145.00/ea
Free Shipping & Returns

Key Features

Length
18 in
Material
Ultra-High Molecular Weight Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORP-181830x2
Zoro #
G616285010
UPC #
840223690400
Country of Origin
China

Dimensions

Length
18 in

Details

Material
Ultra-High Molecular Weight Polyethylene
Color
Black

Description

Pack Size: 2 Pack18in x 18in x 3in Outrigger Pads Black w/ Rope Handle - High-Density, Square are perfect for heavy construction vehicles, including outriggers, down jacks, or stabilizers. The square crane pad will evenly distribute the weight of your heavy machinery on varied surfaces, providing a secure and stable base. Have a safe operation on uneven or sensitive grounds. You can use our stabilizer pads for cranes, concrete pumps, aerial work platforms, and other lifting equipment. Learn more about it below:-Dimension Details: Its a square outrigger mat with all sides size of 18 inches and a thickness of 3 inch. The black outrigger pad is a safety base that prevents vehicles from tipping or collapsing during operation or when not used. Thus, maintaining stability and ensuring a safe working environment. We additionally provide a wide variety of sizes and shapes of crane pads to accommodate your varied needs.Robust Construction: We have constructed our mats from Ultra-high molecular weight polyethylene UHMWPE to ensure strength and durability. One person can easily carry it from one place to another. It has non-conductive, water, acid, and alkali-resisting properties, perfect for outdoor settings.Portable: We have added an ergonomic handle made of nylon rope and PVC hose. Its built-in for easier handling and placement. Other than portability, you can easily stack these outrigger pads for storage-not capturing any extra space. Thus, making it a user-friendly design for heavy-duty operation.


  • Size: 18" x 18" Thickness: 3" Surface Area: 2.25 Sq. Ft.
  • Color: Black Crushing Rating: 300 PSI Material: Ultra-High Molecular Weight Polyethylene
  • Handle Material: Nylon Rope and PVC Hose 45 Degree Working Load Limits: 49,000 lbs Vertical Working Load Limits: 97,200-lbs
  • Working Temperature: -176° F to 176° F 1-Person Carry Non-conductive
  • Non-Water Absorption Acid, and Alkali Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.