18inx84in Hinged Aluminum Oversize Load Sign/Banner for Trucks Vehicle Trailer, 2PK

  • Mfr # AL-OVERSIZE8418x2

  • Zoro # G516285066


product price:  $494.99
/pk 2, $247.50/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Sign Material
Aluminum
Width
18 in
Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-OVERSIZE8418x2
Zoro #
G516285066
UPC #
840223640948
Country of Origin
India

Dimensions

Width
18 in
Length
84 in

Details

Sign Background Color
Yellow
Sign Material
Aluminum

Description

Pack Size: 2 Pack Length: 84 InchHeight: 18 Inch Material: 0.080 Aluminum Center Hinged SignDiamond Grade reflective sheet. Rugged and Durable. High Visibility. Our Oversize Load Sign ensures visibility, safety, and regulatory compliance, protecting drivers of oversized loads and other road users, and promoting a safer and more efficient transportation system.Center-Hinged Design: The center-hinged feature allows for easy folding and unfolding, providing flexibility and convenience during transportation and storage. It may be conveniently placed in your vehicle or storage space when not in use.Our Oversize Load Sign is made from Diamond Grade 0.80 Aluminum and is designed to withstand adverse weather conditions, assuring its durability and lifespan.Experience improved fuel efficiency with our unique hinge design, reducing wind resistance for optimal savings. Stainless steel riveted hinges ensure durability in demanding field conditions, maximizing the lifespan of the sign.High Visibility: The sign has a black-colored print on a vibrant yellow background on Diamond Grade Pressure Sensitive reflective sheeting. It ensures high visibility in low-light conditions, maximizing road safety.No Border Design: Our Oversize Load Sign is designed without a border, providing a clean and professional appearance while maintaining excellent visibility.Diamond Grade DG reflective sheeting meets ASTM D4956 Type XI. This highly reflective sheeting uses 100% efficient full-cube prismatic technology that reflects, almost twice the amount of light back to its source as High Intensity Prismatic sheeting.
  • Length: 84 Inch, Height: 18 Inch, Material: Aluminum
  • Our Oversize Load Sign ensures visibility, safety, and regulatory compliance, protecting drivers of oversized loads and other road users, and promoting a safer and more efficient transportation system.
  • High Visibility: The sign has a black-colored print on a vibrant yellow background on Diamond Grade Pressure Sensitive reflective sheeting. It ensures high visibility in low-light conditions, maximizing road safety.
  • Our Oversize Load Sign is made from Diamond Grade reflective sheet 0.80 Aluminum and is designed to withstand adverse weather conditions, assuring its durability and lifespan.
  • No Border Design: Our Oversize Load Sign is designed without a border, providing a clean and professional appearance while maintaining excellent visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.