
18oz Lumber Tarp Double Flap 24x 30 8ft Drop Trucking Tarps
Mfr # LT30FTDF
Zoro # G016492780
product price: $595.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy-Duty 18 Oz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT30FTDF
Zoro #
G016492780
UPC #
840223622265
Country of Origin
China
Details
Tarp Material
Heavy-Duty 18 Oz
Color
Black
Description
Dimensions: 24ft. x 30ft with 8 Ft Drop, 8ft x 8ft Tail ON BOTH ENDS and 8 in Rain Flaps Weight: 126 lbs Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.