
18oz Vinyl Tarp Repair Kit, 18oz Blue Tarp Patch with Vinyl Cement and Thinner
Mfr # TRK-Pro-Blue
Zoro # G016493558
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRK-Pro-Blue
Zoro #
G016493558
UPC #
-
Country of Origin
China
Details
Tarp Material
Plastic
Color
Blue
Description
Our Repair Kit Includes: 1 2 Yard 18 Oz Vinyl Blue Fabric is Pre-Cut in 1. 5 Feet Length Sold by half of a Yard 4 Pieces of Pre-Cut of size 18 in x 60 in Blue in Color 100% Waterproof 18oz Vinyl Coated Blue Polyester Fabric is ideal for patching your truck tarps. 2 1 Gallon HH66 Vinyl Cement Glue Superior quality, fast drying 2-5 minutes Waterproof, solvent-synthetic resin adhesive Ideal for repairing Vinyl Tarps or Tents Spread the Vinyl cement or glue on the textured side. Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME 3 1-pint can HH66 Thinner Used for cleaning tarp before using HH-66 Glue. This is not Glue. Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.