18oz Vinyl Tarp Repair Kit, 18oz Red Tarp Patch with Vinyl Cement and Thinner

  • Mfr # TRK-Pro-Red

  • Zoro # G122786452


product price:  $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRK-Pro-Red
Zoro #
G122786452
UPC #
-
Country of Origin
China

Description

Our Repair Kit Includes: 1) 2 Yard 18 Oz Vinyl (Red) Fabric is Pre-Cut in 1.5 Feet Length Sold by half of a Yard 4 Pieces of Pre-Cut of size 18 in x 60 in Red in Color 100% Waterproof 18oz Vinyl Coated Red Polyester Fabric is ideal for patching your truck tarps. 2) 1 Gallon HH66 Vinyl Cement Glue Superior quality, fast drying (2-5 minutes) Waterproof, solvent-synthetic resin adhesive Ideal for repairing Vinyl Tarps or Tents Spread the Vinyl cement or glue on the textured side. Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME 3) 1-pint can (HH66 Thinner) Used for cleaning tarp before using HH-66 Glue. This is not Glue. Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.