18oz Vinyl Tarp Repair PRO Kit Black

  • Mfr # TRK-Pro-Black

  • Zoro # G716266919


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK-Pro-Black
Zoro #
G716266919
UPC #
-
Country of Origin
United States

Description

Our Repair Kit Includes:1 2 Yard 18 Oz Vinyl BlackFabric is Pre-Cut in 1.5 Feet LengthSold by half of a Yard4 Pieces of Pre-Cut of size 18in x 60inBlack in Color100% Waterproof 18oz Vinyl Coated Black Polyester Fabric is ideal for patching your truck tarps.2 1 Gallon HH66 Vinyl Cement GlueSuperior quality, fast drying 2-5 minutesWaterproof, solvent-synthetic resin adhesiveIdeal for repairing Vinyl Tarps or TentsSpread the Vinyl cement or glue on the textured side.Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME3 1-pint can HH66 ThinnerUsed for cleaning tarp prior to using HH-66 Glue.This is not Glue.Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.


  • Kit Included: 2 Yard 18 Oz Vinyl (Black), 1 Gallon Vinyl Cement Glue and 1-pint Can (Thinner)
  • 2 Yard 18 Oz Vinyl (Black): Sold by the half of a Yard, Fabric is 4 Pieces of Pre-Cut of size 18" x 60". 100% Waterproof. 18oz Vinyl Coated Black Polyester Fabric is ideal for patching your truck tarps.
  • 1 Gallon HH66 Vinyl Cement Glue: Superior quality, fast drying (2-5 minutes). Waterproof, solvent-synthetic resin adhesive. Ideal for repairing Vinyl Tarps or Tents
  • 1-pint can (HH66 Thinner): Used for cleaning tarp prior to using HH-66 Glue. This is not a Glue.
  • Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.