1in Bent Forged D-Ring w/ Weld On Clip, WLL# 15,600 lbs, 4PK

  • Mfr # D-Ring01-W-Bentx4

  • Zoro # G416284275


product price:  $75.29
/pk 4, $18.82/ea
Free Shipping & Returns

Key Features

Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-Ring01-W-Bentx4
Zoro #
G416284275
UPC #
-
Country of Origin
China

Dimensions

Length
1 in

Description

Pack Size: 4 PackSize: 1inWorking Load Limit: 15,600 lbsThis bent D-ring gives another anchor point for tie-downs for your straps.It provides and prevents strap abrasion.The clip allows the ring to be welded onto any metal surface.


  • Size: 1" (4 Pack)
  • Working Load Limit: 15,600-lbs
  • This bent D-ring gives another anchor point for tie-downs for your straps.
  • It provides and prevents strap abrasion.
  • The clip allows the ring to be welded onto any metal surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.