1in Spring Loaded Cam Lock for Wreckers Tow Truck Twist Lock Plunger Pin, 10PK
- Mfr # CAMLOCK1x10
- Zoro # G416521455
product price:Â
$
187.99
/pk of 10, $18.80/ea
Free Shipping & Returns
Key Features
Material
Steel Q235
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAMLOCK1x10
- Zoro #
- G416521455
- UPC #
- 840223620223
- Country of Origin
- China
Details
- Material
- Steel Q235
- Color
- Silver
Description
Pack Size: 10 Pack Size: 1 in Spring Loaded Pin Includes Grease Fitting Zinc Plated Material: Steel Q235 Commonly Used W/ Farm Implements and Wrecker Attachments This camlock twist lock plunger pin is spring loaded and includes grease fitting. Zinc plated, this pin is commonly used with farm implements and wrecker attachments. Can be locked open with a turn of the arm. Then released to close
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.