Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in x 12ft Auto Retractable Ratchet Straps with Coated S Hook, 8PK

  • Mfr # RS112Rx8

  • Zoro # G016250366


product price: $126.99
/pk 8, $15.87/ea
Free Shipping & Returns

Key Features

Color
Black
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS112Rx8
Zoro #
G016250366
UPC #
840223601994
Country of Origin
China

Dimensions

Length
1 in

Details

Color
Black

Description

Pack Size: 20 Pack Designed to rewind with just a push of a button for tangle free easy storageBreaking Strength:1,500 LbsWorking Load Limit: 500 LbsCoated S Hook to prevent scratching cargoFixed End Length: 1 Ft AproxOur auto-retract straps incorporate a unique, spring-loaded mechanism inside the steel casing which makes spooling and unspooling easy.NO MORE TANGLED STRAPS. When you unhook the strap, and the ratchet handle is in the "Secure Loading Release position, all 12 feet of strap automatically spools back tight into the steel casing. No loose straps or extra material to deal with.JUST PUSH THE BUTTON. By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need.EASILY LOCK STRAPS IN PLACE. Once youve ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the "safety lock notch, which is clearly labelled on the side of the steel casing.STRONG, DURABLE, FLEXIBLE. Our ratchet straps are made of reinforced polyester webbing. Theyre lightweight and designed with strength in mind.STRAP IN MOTORCYCLES, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black-powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings.15-INCH ANCHOR STRAP. The exterior ratchet strap is only 15, letting you secure even fairly small loads precisely.
  • NO MORE TANGLED STRAPS. When you unhook the strap, and the ratchet handle is in the "Secure Loading Release" position, all 12 feet of strap automatically spools back tight into the steel casing. No loose straps or extra material to deal with.
  • JUST PUSH THE BUTTON. By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need.
  • EASILY LOCK STRAPS IN PLACE. Once you’ve ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the "safety lock" notch, which is clearly labelled on the side of the steel casing.
  • STRONG, DURABLE, FLEXIBLE. Our ratchet straps are made of reinforced polyester webbing. They’re lightweight and designed with strength in mind.
  • STRAP IN MOTORCYCLES, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black-powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.