1in x 12ft Retractable Ratchet Strap w/ E-Track Ends, 500 lbs WLL, 4PK

  • Mfr # ETK-RS112Rx4

  • Zoro # G016250212


product price: $75.99
/pk 4, $19.00/ea
Free Shipping & Returns

Key Features

Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-RS112Rx4
Zoro #
G016250212
UPC #
840223626942
Country of Origin
China

Dimensions

Length
1 in

Description

Pack Size: 4 PackSize: 1in x 12ftColor: Black WebbingFixed End Length: 15inEnd Fittings: E-TrackWorking Load Limit: 500 lbsBreaking Strength: 1500 lbsOur E-track retractable ratchet strap allows you to secure your cargo fast and safely.
  • Pack Size: 4 Pack, Size: 1" x 12'
  • Color: Black Webbing
  • Fixed End Length: 15"
  • End Fittings: E-Track
  • Working Load Limit: 500-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.