
1in x 12ft Retractable Ratchet Straps for E-Track - Tie Down Strap w/500 lbs WLL, 8PK
Mfr # ETK-RS112Rx8
Zoro # G816493666
product price: $96.25
/pk 8, $12.03/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETK-RS112Rx8
Zoro #
G816493666
UPC #
840223626959
Country of Origin
China
Details
Color
Black
Material
Polyester
Description
Pack Size: 8 Pack Size: 1 in x 12ft Color: Black Webbing Fixed End Length: 15 in End Fittings: E-Track Working Load Limit: 500 lbs Breaking Strength: 1500 lbs Our E-track retractable ratchet strap allows you to secure your cargo fast and safely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.