Shop MYTEE PRODUCTS
Create Account
1inFuel Transfer Hose 20FT for Diesel, Gasoline, Kerosene & Petroleum-Based Fluid
- Mfr # FH-AS-LG
- Zoro # G425022202
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-AS-LG
- Zoro #
- G425022202
- UPC #
- 199145060694
- Country of Origin
- India
Description
This anti-slip fuel transfer hose is useful for refueling trucks, tractors, machinery, or generators. The other required details of this product are as provided below: The 1in inside diameter of the NPT male threaded ends at both sides makes it easy for the user to connect it with standard fuel transfer equipment. Durable Construction: The inner tube is made from Nitrile Butadiene Rubber (NBR) that helps the fuel hose stay during use with petroleum products, oil, and fuel. The reinforcement layer gives the hose additional strength and flexibility. The outer cover of the hose is black NBR rubber made to protect it from external wear, abrasion, and environmental exposure. Application: This anti-static hose is useful for transferring fuels. It can be used with manual or electric fuel pumps for safely refuelling vehicles, machinery, or storage tanks. It works well with diesel, kerosene, gasoline, and other petroleum-based fuels. It is commonly used with diesel generator refuelling systems, and is also suitable for farms, workshops, garages, and small fuel stations. The working temperature for this product is -22 Degrees F to 131 Degrees F, making it for both cold and warm environments. Anti-static Design: Anti-static design means the hose can safely "bleed off" static electricity generated during fuel transfer, protecting against sparks and explosions. How to Use it Both ends of this fuel hose have NPT male threads. Connect one end to the outlet of the pump or tank fitting and the other end to a fuel nozzle or another pipe fitting. Now, seal the connection by using thread sealant tape or pipe dope to reduce leakages. Once installation is complete, turn on the pump so that fuel starts flowing from the tank via the hose. Turn off the pump to stop the flow of fuel when your work is done. Safety Considerations Use only for diesel, kerosene, or gasoline (do not use chemicals, as it's not rated for them). Stay within the 50 PSI working pressure limit. Ground your pump/tank to avoid static sparks. Wear gloves and eye protection when handling fuel. Maintenance Tips Keep the fuel hose in a cool, dry place, mainly away from direct sunlight to minimize rubber damage. Try to keep the hose laid out straight or with gentle curves to avoid sharp bends or kinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.