1inx 15'White Tent Ratchet Strap w/Sewn End Loops for Tarps & Event Canopies, 10PK

  • Mfr # RST115-ELx10
  • Zoro # G525022546
product price: 
$
87.99
/pk of 10, $8.80/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RST115-ELx10
Zoro #
G525022546
UPC #
199145062377
Country of Origin
Cambodia

Description

It's constructed with strong polyester webbing and a yellow zinc-coated ratchet buckle. The soft tie-down end loops are secured with reinforced stitching. These ratchet straps are purpose-built for tent anchoring and securing event tents, camping shelters, portable canopies, and similar structures. So that wind-induced forces don't compromise the tents' stability or disrupt your event. The white tent ratchet strap with loops needs further exploration. Check the details below: Size Details: The flexible end (strap end) of this white tent ratchet strap measures 1in in width and 15ft in length. It provides versatile reach from tent frame attachment points to ground stakes, weights, and anchor points. Lastly, the fixed-end strap (ratchet-buckle end) has the same 1in width and an approximate length of 1ft. Durable Webbing Construction: Our tent ratchet strap with loops is made of high-quality white polyester webbing. It performs well against UV exposure, dampness, and everyday wear and tear, even after repeated use. Load-Bearing Capacity: Our party tent ratchet straps have a working load limit of 833 lbs and a breaking strength of 2,500 lbs. The mentioned load limit effectively withstands wind-induced tension forces acting on large tents. You can use it to secure light loads, such as bundles, boxes, or pallets. Unique End Fittings: This ratchet strap features 9 7/8in long soft tie-down end loops instead of metal. The loops have reinforced stitching, intricately sewn to withstand the stress during operation. This ratchet strap with loops provides several advantages, including reducing the risk of scratching tent poles or base plates, damaging aluminum frames, or chipping powder-coated tent frames. Ratchet Mechanism: The ratchet buckle in this tie-down system is constructed from steel and coated with yellow zinc. The material ensures structural integrity under stress, whereas the coating protects against corrosion and changing weather conditions. The smooth-operating ratchet mechanism helps achieve precise tightening and tensioning. Usage Instructions: It's very simple to use. Check the steps below: Secure the sewn loop strap to the tent's top frame. Fasten the sewn loop strap while installing the tent. Attach the ratchet strap to the drive stake. Feed the sewn loop strap through the ratchet buckle. Start ratcheting to and fro to tighten the straps and eliminate slack. To unfasten, open the ratchet handle fully and pull out the webbing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.