Zoro Homepage

1inx12ft Retractable Ratchet Straps Kit w/ Safety S-Hook & Loop Handlebar Strap, Orange

  • Mfr # RS112R-KIT-OR

  • Zoro # G916250459


product price: $51.29
/ea

Key Features

Material
Polyester
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS112R-KIT-OR
Zoro #
G916250459
UPC #
840223644939
Country of Origin
China

Details

Material
Polyester
Color
Orange

Description

Looking for a safe, durable, and easy-to-use retractable ratchet strap kit? The Retractable Ratchet Straps kit from us can be your ideal choice for medium-duty tasks such as securing a motorcycle, ATV, or light cargo. The kit includes four 1inx12ft ratchet straps, four 1inx18in motorcycle handlebar straps, and one mesh carrying bag. With a working load capacity of 500 lbs and a breaking strength of 1,500 lbs, the ratchet strap kit has auto-retract functions that make it suitable for quick deployment and retraction. The S-hook end fitting helps to prevent accidental detachments and secures the loads and cargo while transporting them. The polyester webbing makes the kit weather-resistant and provides long-term durability. The additional mesh carrying bag helps to ensure that all components are organized and easily accessible.Size and Load Capacity: The ratchet straps of the kit are available in 1inx12ft size. The working load capacity of the ratchet strap kit is 500 lbs, and the breaking strength is 1,500 lbs.Inclusions: The ratchet strap kit includes four orange-colored retractable ratchet straps with S-hook, and four motorcycle handlebar straps specifically designed for motorbikes to ensure that they remain stable during transportation. The mesh carrying bag with a logo helps you to keep all other components of the kit secure and organized. The versatility of our retractable straps makes them ideal for different applications, such as securing motorcycles, kayaks, and other light to medium cargo.Safety Measure: Our ratchet straps come with a strong ratcheting mechanism and durable webbing which helps them to withstand stresses during transportation. They come with a safety S-hook and soft loop which makes them ideal for medium-duty tasks. The S-hook further minimizes the risks of slippage and accidental detachments, providing enhanced security during the transportation of sensitive or valuable items such as motorbikes.Durable Material: The durable and high-strength polyester webbing enables our straps to resist UV rays, water, and abrasion which increases its service life even during harsh conditions. Our corner protectors can be used to enhance the life expectancy of this kit as they can protect against sharp edges and will prevent abrasion, and damage.


  • Strap Length: 12' ; Strap Width: 1" ; Webbing Material: Polyester ; Color: Orange
  • Working Load Limit: 500 lbs ; Breaking Strength: 1,500-lbs
  • End-Fitting: S-Hook ; End Fitting Material: Steel ; Wire Hook Size: 5/16"
  • Fixed End Length: 15" ; Finish: Powder Coated ; Ratchet Style: Retractable
  • Package Inclusions: 4 Ratchet Straps, 4 Motorcycle Handle Bar Straps, 1 Mesh Carrying Poly Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.