Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1inx12ft Retractable Ratchet Tie-Down Straps Kit w/ S hooks & Soft Loop Handle Bar.

  • Mfr # RS112R-KIT

  • Zoro # G416250522


product price: $66.25
/ea

Key Features

Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS112R-KIT
Zoro #
G416250522
UPC #
840223626966
Country of Origin
China

Details

Color
Black
Material
Polyester

Description

Want to secure your cargo with confidence? Our vibrant black ratchet straps kit is durable and easy to use which makes it perfect for various applications such as transporting goods or tie-downs during long haul, freight and logistics, and many more. The four retractable ratchet straps included in the kit have a width of 1 inch and a length of 12 feet. The retractable tie-down straps come with an S-hook end lifting which can handle a working load of up to 500 lbs. The Mytee Products straps are packed in a black nylon carrying bag which helps to easily organize & handle the retractable straps.Size and Capacity: The heavy-duty cargo straps are available in 1inx12ft size. With a working load limit of 500 lbs, these straps provide the reliability needed for heavy-duty applications, simplifying your work during transit. The other varieties of ratchet straps from our store can be found here. Note: All our ratchet straps include a working load limit and breaking strength as per the DOT and WSTDA specifications. Inclusions: The kit includes four different retractable ratchet straps in black color with S-hooks that help to resist UV rays, adverse weather conditions, and abrasion. The coating of these safety hooks also ensures a secure and damage-free connection to different anchor points such as bars on the vehicles, trailers, rings, loops, and other surfaces. The black nylon carrying bag helps you to keep the products securely organized.High Visibility: The highly visible color of the straps makes them easy to notice. The enhanced visibility of the retractable straps reduces the risks of accidents, maximizing safety during transport and low-light conditions. Durability and Safety: Our ratchet straps are equipped with a user-friendly retraction mechanism which allows them for easy and fast tensioning and release and reduces the hassle of loose ends. This mechanism makes the ratchet straps tangle-free and helps in neatly storing the straps. It also provides additional safety to the retractable straps and minimizes the risks during their application for cargo shifting.


  • Kit Includes: (4) 1" x 12' Retractable Ratchet Straps w/ "S" hooks
  • (4) 1" x 18" Motorcycle Handle Bar Straps
  • (1) Net Carrying Bag
  • Ratchet Straps - 500lbs WLL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.