
1inx12ft Retractable Tie-down Straps W/ S-Hook - 4 Ratchet Straps Kit, Green
Mfr # RS112R-FG4PK
Zoro # G116250587
product price: $61.99
/eaKey Features
Color
HI Viz Green
Length
1 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS112R-FG4PK
Zoro #
G116250587
UPC #
840223644892
Country of Origin
China
Dimensions
Length
1 in
Details
Color
HI Viz Green
Material
Polyester
Description
Want to secure your cargo with confidence? Our vibrant hi-viz green ratchet straps kit is durable and easy to use which makes it perfect for various applications such as transporting goods or tie-downs during long haul, freight and logistics, and many more. The four retractable ratchet straps included in the kit have a width of 1 inch and a length of 12 feet. The retractable tie-down straps come with an S-hook end lifting which can handle a working load of up to 500 lbs with a breaking strength of 1,500 lbs. Our straps are packed in a black nylon carrying bag which helps to easily organize and handle the retractable straps.Size and Capacity: The heavy-duty cargo straps are available in 1inx12ft size. With a working load limit of 500 lbs and a breaking strength of 1,500 lbs, these straps provide the reliability needed for heavy-duty applications, simplifying your work during transit. Inclusions: The kit includes four different retractable ratchet straps in green color with S-hooks that help to resist UV rays, adverse weather conditions, and abrasion. The white-blue zinc coating of these safety hooks also ensures a secure and damage-free connection to different anchor points such as bars on the vehicles, trailers, rings, loops, and other surfaces. The black nylon carrying bag helps you to keep the products securely organized.Retractable Mechanism: These straps are available with the best feature i.e. the retractable mechanism. This feature makes it easy for the user to store and manage them and at the same time, it prevents tangling in the straps. The auto-retract feature of our straps reduces time and effort while using them.High Visibility: The highly visible green color of the straps makes them easy to notice. The enhanced visibility of the retractable straps reduces the risks of accidents, maximizing safety during transport and low-light conditions.
- Strap Width: 1" ; Strap Length: 12' ; Fixed-End Length: 14"
- Working Load Limit: 500 lbs ; Breaking Strength: 1,500 lbs ; Material: Steel and Polyester ; Finish: White-Blue Zinc
- Color: Hi-Viz Green ; End Fitting: S-Hook
- Package Inclusions: 4 Retractable Ratchet Straps with S-hook, 1 Black Carrying Nylon Bag with Logo
- Ratchet Style: Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.