1Pc 3/8inx150ft Swaged Winch Cable Wire & 1Pc Side Puller Recovery Tool for Towing
- Mfr # SPRT-SWG38150-KIT
- Zoro # G325021725
product price:Â
$
879.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPRT-SWG38150-KIT
- Zoro #
- G325021725
- UPC #
- 199145020360
- Country of Origin
- China
Description
Kit Includes: (1 Pcs.) Steel Side Puller Recovery Tool for Vehicle Towing & Angled Winching, 9,000 lbs Capacity Overall Size: 9 1/4in x 10in x 4 1/2in Installation: Pin Locking Mechanism Deck Compatibility: Steel & Aluminum Flatbed Trailers Special Features: 180-Degree (Side to Side Pull) & 90-Degree (Downward Pull) Angle, Polypropylene Black Bottom Roller, Steel Side Rollers, & Quick & Easy Installation Includes: Hitch Pin & Clip, Spacer Bushing Replaces: Zip's Part Number ZP-SPZ Vehicle Compatibility: Miller Industries 10,12, & 16 Series Steel Car Carriers Note: For installation on an aluminum deck, you might need a mounting hole of 2 1/4in. (1 Pcs.) 3/8in x 150ft Swaged Winch Wire w/ Self-Locking Hook Size: 3/8in Length: 150ft Working Load Limit: 5,700 lbs Breaking Strength: 20,400 lbs Wire material: G-70 High carbon steel Hook Material: G80 Steel Compacted Wire Rope with flatter, smooth, and tighter strands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.