Shop MYTEE PRODUCTS
See all product information
Create Account
2 1/4in Locking Fuel Tank Cap Fit International Trucks Replaces FTA-C02, FTA-N-04
- Mfr # FTC-214-LO
- Zoro # G525021136
product price:Â
$
54.99
/ea
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTC-214-LO
- Zoro #
- G525021136
- UPC #
- 199145061523
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
Description
We introduce direct replacement of fuel tank caps, also known as gas tank caps. It is used to ward off fuel evaporation, thereby enhancing fuel efficiency and reducing emissions. Moreover, the locking mechanism will block fuel theft (restricting people from siphoning fuel from the vehicle's tank). It's a feature-rich product, which you can explore below:- Compatibility & Direct Replacement Details: As mentioned above, it's an OEM and brand-based fuel cap. It will only fit the specified OEMs and brands (added below), ensuring uninterrupted performance and seamless operation. It has an outer and inner diameter of 3 1/8in (filler neck) and 2 1/4in (across threads), respectively. Compatible with Other Brands & Their Part Numbers: Replaces FTA-C02, FTA-N-04, FTA-N6-16, FTA-N-73 Compatible with Make, Model Year: Fits F-650 & F-750 Fits International MD Semi Trucks Fits Reefer Trailer Note: Please verify the OEM number and brand before making a purchase. Aluminum Construction: This fuel tank cap is manufactured using aluminum material. It provides unmatched strength and is lightweight. A material that gases free from environmental elements, ensuring protection against rust and damage. Lockable Design: Fuel theft is a common practice in trucking yards, construction sites, and overnight parking. Our lockable fuel cap features a locking design with 2 keys to reduce stress on drivers. It will stop unauthorized access and restrict people from siphoning or draining diesel. Enhances Safety: Our locking fuel cap provides a complete seal on the tank following a non-vented design, which eliminates the risk of fuel evaporation, spills, or harmful elements from entering. It features a steel safety chain (6 7/8in long) and retainer (6 1/2in) to enhance safety- accidental opening on bumpy/off-road conditions. Note: Designed for vehicles equipped with properly vented fuel systems. Screw/Twist-On Installation: This locking gas cap for the fuel tank has a and easy installation process. It is an 11 1/2 NPSH (National Pipe Straight Hose) thread design. No complicated alignment or tools required, allowing a simple twist mechanism that enables truckers to secure and remove the fuel cap in seconds. Thus, supporting overall vehicle safety and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.