Zoro Homepage

2 Bar Load Lock Holder Van Cargo

  • Mfr # LLHOLDER

  • Zoro # G516493560


product price: $38.65
/ea

Key Features

Material
Galvanized Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHOLDER
Zoro #
G516493560
UPC #
-
Country of Origin
India

Details

Material
Galvanized Steel
Color
Black

Description

2 Bar Load Lock Holder - Bolt On Color: Black Weight: 6. 50 lbs Mounting Type: Bolt-On Material: Galvanized Steel This load bar carrier consists of two components: an upper restraining holder with a rubber pad and a lower foot protector. Our bar load lock holder serves as an ideal remedy for misplaced or broken cargo load locks. By securely fastening it to the wall of your truck, trailer, or warehouse, you can maintain the precise organization of your equipment. The rubber pad in the bar load lock holder serves as a protective cushion. It helps prevent damage to the cargo rods and provides additional stability by reducing slippage or shifting during transportation. The rubber pad absorbs shocks and vibrations, minimizing the risk of scratches, dents, or other potential damage to the cargo or the load lock holder itself. To securely attach the top section, utilize the 1/4 in diameter pre-drilled hole located in each corner, bolting it to the wall. The lower protective component of this load bar holder is fastened to the wall using three pre-drilled holes, each with a 1/4 in diameter. It features a floor section and a slight upward curve extension, ensuring the safety of your load locks. With a simple press of a small pin, the restraining bar can be effortlessly opened and closed. Insert the two cargo load bars into the holder by sliding them into the designated slot. The rubber pad inside the holder will provide cushioning and grip to hold the load bar firmly in place. Once both load bars are in place, make any necessary adjustments to ensure they are properly secured and provide sufficient clearance for the cargo being transported. Confirm that the load bars are tightly held by the holder and will remain stable during transit and if required insert a padlock in the hole designed at the end of the bar for ensuring optimal security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.