2 EZ Mount Warning Flag Red 18in x 18in Spring Loaded Quick n Easy Disconnect, 2PK

  • Mfr # VMF-MKx2

  • Zoro # G216262374


product price: $79.19
/pk 2, $39.60/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF-MKx2
Zoro #
G216262374
UPC #
-
Country of Origin
China

Details

Material
Polyester
Color
Red

Description

Pack Size: 2 PackSpring loaded quick-release warning flag constructed of stainless steel.Durable Jersey Mesh red flag 18in x 18inMaterial: PolyesterQuick and Easy DisconnectSold with Mounting BracketExtra Replacement Flag in KitDOT COMPLIANT. Follow the law! The Department of Transportation mandates that red-orange safety flags mark every oversize load.According to the DOT website, warning flags for wide or oversize loads MUST be:18 inches squarered or orange in colorin good repairfree of printing or other markingssecurely fastened by at least one corner or securely mounted on a staffdisplayed on ALL over-dimensional vehicles and loadsWith our EZ-Mount Red Safety Flags are guaranteed DOT-compliant. Oversize hauling can already be challenging. Having compliant safety markers give you one less thing to worry about.HIGH VISIBILITY RED. These safety flags can be seen clearly, even in low-light conditions. Flag color is DOT-compliant.DURABLE Jersey MESH. These red safety flags rarely need to be replaced. The Durable Jersey -mesh fabrication enables them to resist water damage, as well as reducing the risk of tearing or ripping on the road.STAINLESS STEEL MOUNTING BRACKET. The stainless steel mounting bracket keeps your flag visible and secure, while also resisting potential damage due to rust, scratches, or dings.QUICK-RELEASE MECHANISM. When youre done transporting your wide load, take down your flag with ease by using the quick-release mechanism. Simply de-mount the flag with the push of a button!


  • DOT COMPLIANT. Follow the law! The Department of Transportation mandates that red-orange safety flags mark every oversize load.
  • HIGH VISIBILITY RED. These safety flags can be seen clearly, even in low-light conditions. Flag color is DOT-compliant.
  • DURABLE Jersey MESH. These red safety flags rarely need to be replaced. The Durable Jersey -mesh fabrication enables them to resist water damage, as well as reducing the risk of tearing or ripping on the road.
  • STAINLESS STEEL MOUNTING BRACKET. The stainless steel mounting bracket keeps your flag visible and secure, while also resisting potential damage due to rust, scratches, or dings.
  • QUICK-RELEASE MECHANISM. When you’re done transporting your wide load, take down your flag with ease by using the quick-release mechanism. Simply de-mount the flag with the push of a button!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products