
2 ft x 8 ft Polyethylene Tan Ground Protection Mat w/ Diamond Plated Tread Design
Mfr # GPM-2x8x05-TAN
Zoro # G222786291
product price: $199.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPM-2x8x05-TAN
Zoro #
G222786291
UPC #
840223628137
Country of Origin
China
Description
Ground Protection Pad Sizes: 2 ft (W) x 8 ft (L) Thickness: 0.5 in Thick Tread: Diamond Plate Tread on Both side Type A treads on one side for Pedestrian use Type B treads on the other side for Machines/Vehicles. Color: TAN Weight: 40 lbs Crush Rating: 240 PSI Material: High-Density Polyethylene (HDPE) Build temporary roadways with our Mytee Ground Protection Mats. Easily supports 60-ton loads on lawns, dirt, and any other area you may need your ground protected. Our bundle packs come with connectors to ensure your mats stay secure and stable. How are Mytee Ground Protection Mats Used? Our ground protection mats create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs. ** While these Ground Protection mats have a high Crush Rating of 240 PSI and a High Load capacity (60 tons), it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over the mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.