Shop MYTEE PRODUCTS
Create Account
2 in x 12 ft Replacement Over the Tire Strap w/ 2 Swivel Hooks (No Ratchet), 4PK
- Mfr # RST-212SHRB-STRAPx4
- Zoro # G522786083
product price:
$
61.99
/pk of 4, $15.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RST-212SHRB-STRAPx4
- Zoro #
- G522786083
- UPC #
- 840223601673
- Country of Origin
- Cambodia
Description
2 inx12 ft Replacement Ratchet Tire Strap w/ 2 Swivel Hooks Working Load Limit: 3333 lbs 3 Rubber Blocks to Secure Strap on Tire Swivel J Hook Material: 40Cr Alloy Steel This car hauler wheel strap comes with two swivel J hooks to allow for easy attachment. The three sliding rubber blocks on wheel strap are for proper placement and contain knobs that fit into the rain grooves of your tire. The auto carrier tire straps are made with 2 in heavy duty polyester webbing for maximum strength. For safety purpose, it is recommended to tie down all four tires when hauling your vehicle. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it. TWO SWIVEL J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit. SLIDING RUBBER BLOCKS INCLUDED: The rubber blocks help you place your strap properly, and they’re textured to fit into the grooves on the tire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.