Shop MYTEE PRODUCTS
Create Account
Over the Tire Ratchet Strap w/Swivel J Hooks & Rubber Pads
- Mfr # RST-209SHRB
- Zoro # G925021545
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST-209SHRB
- Zoro #
- G925021545
- UPC #
- 840223611511
- Country of Origin
- Cambodia
Description
This car hauler wheel strap contains one wide handle ratchet buckle with three swivel J hooks to allow for easy attachment. The three sliding rubber blocks on wheel strap are for proper placement and contain knobs that fit into the rain grooves of your tire. The auto carrier tire straps are made with 2in heavy duty polyester webbing for maximum strength. For safety purpose, it is recommended to tie down all four tires when hauling your vehicle. Size of this ratchet tire strap is 2in x 9ft and Working Load Limit is 3333 lbs, Breaking Strength is 10,000 lbs. J-Hook is 1/2in Thick 7in Strap on Ratchet part Rubber Blocks are 3in long, 2 1/2in wide. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can't grow and ruin it. CORROSION-RESISTANT RATCHET AND Hooks: Our ratcheting mechanism and hooks are plated with gold chromate, so the heavy-duty steel won't rust or take damage from other metals. THREE SWIVEL J-HOOK END FITTINGS: J-hooks are compatible with any flat anchor points, including tie-plates, shackles, or stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so it's easier to reach the degree of tension you want. More tension with less force? You got it. SLIDING RUBBER BLOCKS INCLUDED: The rubber blocks help you place your strap properly, and they're textured to fit into the grooves on the tire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.