2 in x 8 ft RTJ Cluster Ratchet Straps Car Hauler Tow Wrecker Straps, 4PK
- Mfr # RSRTJ28x4
- Zoro # G922785969
product price:Â
$
94.15
/pk of 4, $23.54/ea
Key Features
Material
Polyester
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSRTJ28x4
- Zoro #
- G922785969
- UPC #
- 840223623903
- Country of Origin
- India
Details
- Material
- Polyester
- Color
- Yellow
Description
2 in x 8 ft Ratchet Straps with RTJ Cluster Hook and Snap Hook Working Load Limit: 3,333 Lbs Breaking Strength: 10,000 Lbs End Fittings: RTJ Cluster Hook & 2 in Twisted Snap Hook Fixed End Length: 1 Ft (Approx) Strap Material: Polyester This Ratchet Strap with RTJ Cluster Hook comes in handy as different makes and models of automobiles have different frame designs. The RTJ hooks give you a variety of options to securely tie down any vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.