2 inx10 ft Lasso Ratchet Strap Finger J Hook Wheel Net Auto Tow Towing Tie Down

  • Mfr # RST-210FH

  • Zoro # G322785842


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST-210FH
Zoro #
G322785842
UPC #
840223611115
Country of Origin
Cambodia

Description

Size: 2 in x 10 ft Working Load Limit: 3,333 Lbs WLL Assembly Break Strength: 10,000 Lbs Heavy Duty Swivel J Hook on the Fixed End Swivel J Hook Material: 45# Carbon Steel Heavy Duty 10,000# rated Webbing 2 in Ratchet is a easy Grip Rubber Handle for the most comfortable grip on the market. 2 in O-Ring to loop around the tire Secure your vehicle for towing. Each tie-down includes 1 Heavy Duty Ratchet w/ Swivel J Hook and 2 in Webbing with O-Rings. For security, please used a minimum of 4 tie downs for each vehicle. Loop around inO in Ring Sewn with Cordura Material to resist wear and tear and the strongest hold possible, for the longest strap life on the market. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it. CORROSION-RESISTANT RATCHET AND O-RINGS: Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel won’t rust or take damage from other metals. HEAVY DUTY SWIVEL J HOOK END FITTING: Swivel J Hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. Our Swivel J Hooks are made from heavy duty steel and and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so it’s easier to reach the degree of tension you want. More tension with less force? You got it. Cordura Protection Sleeve: For wear resistance on the 2 in webbing. Best to position between the inO in ring and the webbing to give your strap the longest life possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.