Shop MYTEE PRODUCTS

2 inx12 ft Heavy Duty Wheel Lift Strap w/ Flat Snap Hook - 10000lbs Capacity, 4PK

  • Mfr # WS212SHx4
  • Zoro # G822786301

product price: 
$
37.99
/pk of 4, $9.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS212SHx4
Zoro #
G822786301
UPC #
840223691445
Country of Origin
China

Description

Fulfill your towing and transportation needs with 2 in x 12 ft Wheel Lift Tie-Down Strap w/ Flat Snap Hook & Cordura Wear Sleeve. Our highly durable and robust tie-down strap will securely fasten the vehicle’s wheel, preventing the car from shifting or moving during towing. The snap hook will connect to the vehicle fts axle, whereas the webbing will come across the tire, holding it precisely to secure it. Our yellow tie-down offers excellent visibility, promoting safety to you and other drivers. The industrial strength tie-down includes more features you should explore:- Size Details: Our wheel lift straps are 2 in wide and 12 in long. They feature a 2 in snap hook at one end and a Cordura sleeve (between the webbing). They’re designed to restrict vehicle movement by securing the tires during towing. Highly Durable Material: We have curated our car hauling straps from robust, durable polyester webbing. The reinforced webbing provides great strength and functionality, extends life, and is less likely to degrade over time. It can withstand a substantial working load limit of 3,333 lbs and has a breaking strength of 10,000 lbs. It’s recommended not to exceed the mentioned load capacity to avoid injuries and accidents. Protective Condura Sleeves: These sleeves will act as a protective covering for the wheel lift strap that snugly fits against the webbing. They’re made from polyester and added to increase the abrasion and wear resistance of the strap. However, they don’t add any strength to the workload limit or break the strength of the strap. However, they’re ideal for adding resistance to abrasion and cutting, extending the life of the strap. Additionally, they will provide a firm grip around the tire during towing. Steel End-Fitting: We have utilized flat snap hooks that provide a secure attachment point to the vehicle’s axle. They are added to one end of the webbing and secured with reinforced webbing. They are great for towing applications that enable easy and quick attachment and detachment. They are made from durable carbon structural steel to ensure resistance against corrosion and wear. They will withstand substantial loads without compromising performance and connectivity. Safety Tool: These wheel lift tie-down straps are crucial safety components. They’re innovated to prevent shifting or movement during towing. All efforts are to avert the risk of potentially damaging and causing accidents on the road and to the vehicles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.