Shop MYTEE PRODUCTS
See all product information
Create Account
2inx30ft Ratchet Strap w/Delta Ring 3333 lbs WLL Car Tie Down Strap for Truck, 10PK
- Mfr # RS230Dx10
- Zoro # G525022034
product price:Â
$
250.99
/pk of 10, $25.10/ea
Free Shipping & Returns
Key Features
Length
2 in
Width
30 ft
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS230Dx10
- Zoro #
- G525022034
- UPC #
- 840223682405
- Country of Origin
- Cambodia
- Color
- Yellow
- Material
- Polyester
Dimensions
- Length
- 2 in
- Width
- 30 ft
Description
Pack Size: 10 Pack We add a new 2in x 30ft Yellow Ratchet Strap with a Delta Ring. If you want to protect your cargo or loads on flatbeds, trucks, trailers, and more then our ratchet strap is. It has a working load limit of 3,333 lbs with a breaking strength of 10,000 lbs. The ratchet handle will ensure proper tensioning and secure the load from moving, falling, or shifting during transportation. The fixed end length with a wide ratchet handle and the delta ring has a length of 1ft and width of 2in. Construction: We have engineered our cargo straps from resin-coated polyester webbing that ensures strength and durability during operation. The webbing doesn't stretch under heavy loads, withstanding significant stress and strain. The working load limit of our strap is 3,333 lbs whereas the breaking strength is 10,000 lbs. Ratchet Mechanism: Give proper tensioning to the strap with the wide ratchet handle, we've added to the fixed-end strap. The ratchet will allow easy adjustment while securing the load. It is developed from metal, which we have further coated with zinc. It will ensure uninterrupted operation in outdoor settings, protecting it from abrasion, rust, corrosion, and more. Anchor Points: Our tie-down straps include 2in delta rings as the end fittings. It's curated from steel and has a yellow zinc coating to ensure resistance against corrosion and rust. The ring has been secured with double-stitching, ensuring construction, safety, and redundancy. The extended pressure will affect the strength of the end fittings. Versatile Application: You can secure a wide range of loads on flatbeds, trucks, and other vehicles. The delta ring as end fitting will ensure compatibility with a wide range of anchor points, distributing the loads evenly and minimizing the risk of slippage or failure. The material and coating will provide a service life, saving you from frequent purchases. Note: To meet DOT regulations and WSTDA recommended standards, we have tagged the tie-down straps with their working load limit and breaking strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.