2 inx14 ft Lasso Ratchet Strap Flat Hook Wheel Net Auto Tow Towing Tie Down, 8PK

  • Mfr # RST-214SMx8

  • Zoro # G222785737


product price:  $122.99
/pk 8, $15.37/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-214SMx8
Zoro #
G222785737
UPC #
840223623972
Country of Origin
China

Description

Size: 2 in x 14 ft Working Load Limit: 3,335 Lbs WLL 12,000 Lbs Capacity Webbing Heavy Duty Flat Hook on the Fixed End Flat Hook Material: 45Mn Carbon Structural Steel 2 in O-Ring to loop around the tire Secure your vehicle for towing. Each tie-down includes 1 Heavy Duty Ratchet w/ Flat Hook and 2 in Webbing with O-Rings. For security, please used a minimum of 4 tie downs for each vehicle. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can’t grow and ruin it. CORROSION-RESISTANT RATCHET AND O-RINGS: Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel won’t rust or take damage from other metals. HEAVY DUTY FLAT HOOK END FITTING: Flat hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so it’s easier to reach the degree of tension you want. More tension with less force? You got it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.