2 inx20 ft Logistic E-Track Cam Buckle Straps w/ Spring E-Fittings 2500 lbs BS, 20PK

  • Mfr # ETKRS20Cx20

  • Zoro # G622785771


product price: $176.99
/pk 20, $8.85/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKRS20Cx20
Zoro #
G622785771
UPC #
840223682214
Country of Origin
India

Description

Simplify your cargo securement process with our 2 in x 20 ft E-Track Cam Buckle Strap w/ Spring E-Fittings. Whether you have an enclosed truck, trailer, van, or other transportation, we have got you covered. The polyester cam buckle straps are compatible with e-track fittings, allowing you to anchor it anywhere along the length of the rail. The industrial-grade webbing is constructed to withstand road rigors, abrasion, tear, and cuts. It includes a buckle for easy tightening and quick release during loading and unloading. There are other specifications that you can explore below:- Dimension & Load Limit: Our blue cam buckle strap is 20 feet in length and 2 inches in width. The fixed webbing length is 48 in. It will accommodate various sizes of cargo/loads in enclosed trailers, trucks, vans, and more, which are equipped with the e-track spring fitting. It will withstand a substantial, including a working load limit of 833 lbs, and breaking strength of 2,500 lbs. Loading more than the mentioned one is not recommended and may cause damage. Versatile End Hardware: We have added spring e-fittings to snap easily into e-track systems. It will provide a secure and adjustable attachment point. The load will securely remain in place, ensuring optimal load balance and security. We have constructed this fitting from structural steel and coated it with yellow zinc to protect against corrosion and rust. It will provide long-lasting performance and durability over the years. Robust Webbing: Our e-track tie-down strap is engineered from blue polyester webbing to securely cover the loads. Utilize this e-strap for various loads, providing reliable support. It is curated to resist abrasion, UV exposure, and different weather conditions. The durable strap will provide long-lasting performance despite continuous use. Cam Buckle for Adjustment: The strap includes a cam buckle on the fixed end side of the webbing that has a length of 48 in. This will enable you to adjust and tighten the strap as per requirement, securing the load not too tightly or keeping it too loose. It will make the loading and unloading process easy, protecting the load from shifting or movement. It’s constructed from carbon structural steel alloy and coated with yellow zinc for protection against corrosion and rust. Thus, making it an efficient mechanism to save time and enhance productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.