2 inx30 ft High Abrasion Orange Heavy Duty Tie Down w/ Flat Hook WLL 6670 lbs, 20PK

  • Mfr # WS230Ax20

  • Zoro # G322785736


product price:  $229.99
/pk 20, $11.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS230Ax20
Zoro #
G322785736
UPC #
840223617407
Country of Origin
China

Description

Securing and stabilizing the loads from falling is one of the key components during transportation. To avoid unforeseen circumstances, like load spillage, damage to cargo, safety hazards, etc., tie down your loads with heavy-duty winch straps with flat hooks. Unleash the power of a vibrant orange winch strap with flat hooks and take a tour of its specifications and benefits. Strength and Durability: Our 2 in x 30 ft winch straps with flat hooks are incredibly resilient. It has a working load limit of 3,333 lbs and an assembly break strength of 10,000 lbs, ideal for heavy-duty freight hauling. Premium Polyester: The heavy-duty winch straps are made from resin-coated polyester, making it resistant, durable, and robust against various environmental factors. Also, it offers minimum stretch and maximum wear resistance necessary for flatbed tie-down requirements. Firm Steel Hook: The flat hook at the end webbing end of straps is designed for weather resistance. It’s user-friendly, easily attachable, and detachable, with seamless compatibility with winches. Secure Method of Fastening: A winch strap and a flat hook provide a reliable and adjustable system for fastening cargo and preventing it from shifting or falling during transit. Easily Visible: We offer winch straps in standard orange color to enhance visibility and recognition on roads. It ensures safety and eradicates any confusion. Compatible for short and long haul distances. Abrasion Resistance: The straps are made with polyester webbing, an added layer of protection. The rough and tough strap can withstand and resist damage caused by rubbing against surfaces. Extended Lifespan: Our heavy-duty winch straps have a longer lifespan and can ensure repeated use and exposure to challenging conditions. It’s time to upgrade your flatbed trailer with our 2 in x 30 ft Winch Strap with Flat Hook. Experience the difference in quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.