2 inx30 ft Kinedyne Red Tie-Down Ratchet Straps w/ Flat Hooks, 3,335 WLL, 4PK

  • Mfr # RS230R-Kx4

  • Zoro # G322786108


product price:  $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS230R-Kx4
Zoro #
G322786108
UPC #
840223628861
Country of Origin
China

Description

2 in Kinedyne Ratchet Strap with Flat Hook Strap Width: 2 Inches Strap Length: 30 Feet Color: Red Weight: 6.2 lbs Material: Polyester Webbing End Fitting: Flat Hook Working Load Limit: 3,335 lbs Breaking Strength: 10,000 Lbs Durable Polyester Webbing: Ratchet Straps are made of durable polyester webbing. Polyester webbing barely stretches under heavy loads and water slides right off it. High Visibility: The Ratchet Straps come in a shade of red that provides high visibility. Versatile Flat Hook End Fittings: Flat hooks are compatible with most flatbed trailers. They can anchor directly to the side rail on the trailer. Flat hooks are made from heavy-duty steel and sustain a high working load limit. Wide Ratcheting Handle: With its wide handle, the ratcheting mechanism allows for a better grip than narrower handles, making it easier to achieve the desired level of tension with less force. This Ratchet Strap consists of a long strap with a ratchet mechanism on one end and a flat hook on the other end. These heavy-duty ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA-recommended standards. How is Ratchet Strap used? The ratchet mechanism typically consists of a handle, a spool, and a release lever. The handle is used to wind and unwind the spool, which tightens or loosens the strap. The release lever allows for quick and controlled release of the tension. One end is attached to a secure anchor point on a vehicle or other structure and the loose end of the strap is then threaded through the ratchet mechanism, ensuring that it is not twisted or tangled. Once the strap is in place, the user cranks the ratchet handle to tighten the strap around the load. As the handle is cranked, the spool winds up the strap, pulling it tight and applying tension to the load. Once the desired tension is achieved, the ratchet handle is closed to lock the strap in place, preventing it from loosening during transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.