2 inx30 ft Orange Ratchet Strap w/ Chain Anchor 4000 # WLL Hi Abrasion Tie Down, 2PK

  • Mfr # RS230ACx2

  • Zoro # G522785826


product price:  $64.99
/pk 2, $32.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS230ACx2
Zoro #
G522785826
UPC #
840223618480
Country of Origin
China

Description

Securing heavy loads during transit is a necessity. Every cargo load has its requirements and capacity to hold. Protect the cargo loads and vehicles using Mytee Products’ ‘Ratchet Straps with Chain Anchors’. It’s ideal for all heavy equipment and loads (including trucks and flatbed trailers). To learn more, keep reading:- Strap Measurements: Our orange ratchet strap with chain extension (grab-hook) and webbing have a width and length of 2 inches and 30 feet, respectively. The end of the strap has Delta ring metal securing the strap and heavy chain extension together. Ratchet Measurements: The smooth and wide handle ratchet has a fixed-end length of 2-1/2’. Our ratcheting mechanism is plated with gold chromate, so the heavy-duty steel won’t rust or take damage from other metals. Limit: The orange ratchet strap with chain anchor (extension) has a working load limit (WLL) of 4,000 lbs and a webbing break strength of 12,000 lbs. It offers minimum stretch and maximum wear resistance. The chain anchor is grade 70 (G70), which is stronger and more durable in the material. Advance Composites: The high abrasion-resistant ratchet strap is waterproof, doesn’t degrade against UV rays, and is corrosion, and cuts-resistant. Meanwhile, the chain extension is a durable material galvanized to protect against rust and weather. Optimized Design: The tie-down can safely handle and accommodate forces caused by speed, road conditions, or emergencies. The ratchet helps best in adjustments and tightening. The chain anchors with webbing is to increase the ratchet fts working. Also, the hooks ensure quick attachment and detachment from various anchor points. Guideline - Increase the life of webbing and ratchet Use cordura protective sleeves or corner protectors. Consider using a rubber corner protector to enhance the friction coefficient b/w the loads and vehicle flow. **All tie-down straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.