2 inx8 ft Ratchet Axle Strap, Floating D-Ring, Swivel Snap Hook, Cordura Sleeve, 8PK

  • Mfr # ARS28-SHx8

  • Zoro # G622785917


product price:  $154.99
/pk 8, $19.37/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARS28-SHx8
Zoro #
G622785917
UPC #
840223642027
Country of Origin
China

Description

We add a 2 in x 8 ft Ratchet Axle Strap w/ Floating D-Ring, Swivel Snap Hooks, & Cordura Sleeve to keep your vehicle securely fastened during hauling/towing. It’s a feature-rich auto tie-down strap, including a floating D-ring to move and adjust the strap, a swivel snap hook for easy and secure attachment, and a cordura sleeve to shield webbing from abrasion, wear, and tear. Additionally, the ratchet mechanism will enable proper tensioning of the strap. This combination webbing strap provides applications with 3,333 lbs WLL and 10,000 lbs breaking strength. Explore detailed specifications below. Dimension Details: Our vehicle tie-down strap is 2 in wide and 8 feet long with a swivel snap hook on one end and the ratchet handle is 11-1/2 in long. It secures vehicles from shifting, falling, or coming loose during transportation. Durable Construction: We have constructed this car fts tie-down straps from polyester webbing. It provides high tensile strength with minimum stretch and maximum wear resistance. We have resin-coated this webbing for long-lasting performance and protection against UV rays, abrasion, and changing weather conditions. Our strap will provide unmatched performance. The working load limit and breaking strength of this webbing are 3,333 lbs and 10,000 lbs, respectively. Floating D-Ring: One of the key features of this axle tie-down strap is the floating D-ring that provides flexibility to the strap, allowing it to move and adjust as per the requirements or vehicle design. The locking strap adjuster will enable truckers/drivers to easily position and secure the strap (keep it tight) around the axles or attachments. Swivel Snap Hooks: Our ratchet axle strap includes swivel snap hooks to reduce the chances of twisting and binding when in use. This end fitting includes a security latch for secure attachment with trailer hooks, D-rings, and other secure points. It’s constructed from durable steel, coated with yellow zinc for protection against corrosion & rust, and has a breaking strength of 11,000 lbs. Ratchet Handle: The crucial component of this car tie-down strap is the ratchet handle, which is added on the short end of the straps. This tool properly tensions and tightens the strap, keeping the load from shifting during transit. The ratchet lock secures the tensioning, preventing the strap from coming loose during movement. The handle also includes an ergonomic handle for smooth operation even without gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.