Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) 10ft x 10ft Drain Tarp - Roof Ceiling Leak Drip Diverter Tarp Heavy Du..., 2PK
- Mfr # DD10-10x2
- Zoro # G425022295
product price:Â
$
151.99
/pk of 2, $76.00/ea
Free Shipping & Returns
Key Features
Length
10 ft
Diverter Material
Vinyl Coated
Width
10 ft
Diverter Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD10-10x2
- Zoro #
- G425022295
- UPC #
- 840223606135
- Country of Origin
- China
- Diverter Material
- Vinyl Coated
- Diverter Color
- Yellow
Dimensions
- Length
- 10 ft
- Width
- 10 ft
Description
Pack Size: 2 Pack Size: 10'x10ft Material: Vinyl Coated Material Fits Standard 3/4in garden hose Heavy Duty Grommets in Each Corner Our Drip Diverter Tarps are light weight viynl coated material that catch roof leaks and divert them away from anything that should not be wet or moist. Our tarps feature Heavy duty grommets in each corner to make installation easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.