Shop MYTEE PRODUCTS
Create Account
2 Pack 1/4inx12ft G70 Chain Binder Kit w/ Grab Hook & Load Binder 3150 # WLL, 2PK
- Mfr # 1412CHRBx2
- Zoro # G225021658
product price:Â
$
91.79
/pk of 2, $45.90/ea
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
- 1412CHRBx2
- Zoro #
- G225021658
- UPC #
- 840223613782
- Country of Origin
- China
Description
Kit Includes:- (2 Pcs) 1/4in x 12ft G70 Chain Grade: G70 Weight: 8.47 lbs Length: 12 Feet Chain Size: 1/4 Inches Color: Gold Chromate Working Load Limit: 3150 lbs Breaking Strength: 12600 lbs End Fittings: Grab Hooks on both ends Note: The product is manufactured to meet the guidelines of NACM Standards. (2 Pcs) 1/4in - 5/16in Ratchet Binder Mini Ratchet Chain Binder is meant for very small trailers. Working Load Limit: 2,600 lbs. Capacity: 7,800 lbs. Fits: 1/4in or 5/16in G70 chain Measurements: Hook to Hook Closed 17 3/8in, Open 21in The shaft measures 7 1/2in Easy to use and adjust, no snap effect, no recoil Heavy-Duty Transport Securement Manufactured with heavy-duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Compliant Note: The product is manufactured to meet the guidelines of NACM Standards.