2inx27ft Ratchet Large Bar Handle & Cargo Strap w/ J Hooks - 10,000 Lbs BS, 10PK
- Mfr # RS227WH-LAx10
- Zoro # G925021316
product price:Â
$
344.99
/pk of 10, $34.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS227WH-LAx10
- Zoro #
- G925021316
- UPC #
- 840223655973
- Country of Origin
- China
Description
Want durable, secure, and easy-to-use ratchet straps for securing heavy cargo? Our ratchet straps are available in size 2inx27ft with a working load limit of 3,333 lbs and a breaking strength of 10,000 lbs. The wire hook end fitting makes the heavy-duty ratchet straps safe, secure, and easy to use for securing heavy cargo in flatbed trucks, and trailers, shipping & freight, and more.The other important features of our ratchet straps are as follows: Size Availability: These straps come in a strap length of 27 feet and a strap width of 2 inches, with a working loading limit of 3,333 lbs and a capacity of 10,000 lbs. Ratchet strap's large handle allows for a better grip and is helpful in securing heavy loads. Secure Wire Hook: The wire hook is compatible with different anchor points such as D-rings, O-rings and other points which makes it versatile to be used for multiple applications. Durable Material: The polyester webbing feature of our tie-down straps enables them to resist harsh weather conditions, and UV rays and enhances their longevity. The wire hooks of the ratchet straps are made using corrosion-resistant steel material which further enhances their service life. Get our corner protectors to enhance the reliability and efficiency of these ratchet straps with large handles and wire hooks. Large Handle: A ratchet strap with an extra-large handle that extends as needed, allowing for quick and easy use. This ratchet starp is available with an extra large handle whose length can be extended if required. The extended length of the handle requires less strength while using the strap. It is made using durable steel material which is corrosion resistant. It provides a better grip on the ratchet straps and ensures its easy handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.