Shop MYTEE PRODUCTS

(2 Pack) 2in X 20ft Heavy Duty Recovery Tow Strap 16000 LB Break Strength Towing, 2PK

  • Mfr # ARS220x2
  • Zoro # G825020778

product price: 
$
48.99
/pk of 2, $24.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS220x2
Zoro #
G825020778
UPC #
840223620063
Country of Origin
Cambodia

Description

This 2in x 20ft recovery strap is built to pull, tow, and recover vehicles with confidence. Our Products has designed it to handle tough terrain and provide a secure connection between vehicles or equipment without causing damage. Whether you're rescuing a stuck car or towing machinery, this strap delivers performance every time. Its working load limit is 5,300 lbs, which means it can safely handle this load during standard use. The breaking strength of this strap is 16,000 lbs. Durable Construction: This vehicle recovery strap is crafted from high-strength polyester webbing. It has stitching throughout for added structural integrity. The strap is lightweight yet capable of handling loads, easy to store and transport. Cordura Eyes: This recovery strap is equipped with 9in reinforced tapered eyes at both ends with a Cordura protective sleeve. The tapered design of this tow strap helps distribute pulling force, reducing stress concentration. Its reinforcement protects from abrasion at connection points (like hooks, shackles, or D-rings), extending the strap's lifespan. Application: This recovery strap is used to tow or recover vehicles stuck in mud, snow, or ditches, and reposition heavy equipment on worksites. Its reinforced eyes and high load capacity make it for off-roaders, tow trucks, farms, and construction. It is compatible with anchor shackles, flat hooks, grab hooks, winch hooks, or other similar anchor points. How to Use This Recovery Equipment Inspect the strap for any damage or fraying before use. Locate secure anchor points on both vehicles, such as recovery hooks or frame-mounted shackles. Loop the strap's tapered eye through a D-ring or attach with a shackle on both ends. Ensure the strap is flat and untwisted along its length. Gradually apply power from the recovery vehicle to build tension gently and pull the stuck vehicle. Stop once the vehicle is free, release tension, and disconnect safely. Safety Considerations Do not exceed the Working Load Limit - always account for vehicle weight and conditions. Never attach to bumper, axles, or tow balls - only use rated recovery points. Avoid jerking motions unless the strap is specifically designed for kinetic recovery. Inspect after each use for cuts, frays, or weakened stitching - retire any compromised strap immediately. Store the recovery strap clean and dry in a cool area to avoid UV damage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.