(2 Pack) 3/8in - 1/2in Chain Binder Ratchet Style - Yellow - 12000 lbs WLL, 2PK
- Mfr # CBRS38-YLWx2
- Zoro # G925022320
product price:Â
$
139.99
/pk of 2, $70.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS38-YLWx2
- Zoro #
- G925022320
- UPC #
- 840223614574
- Country of Origin
- China
Description
Pack Size: 2 Pack Working Load Limit: 12,000 lbs Capacity: 48,000 lbs Fits: 3/8in - 1/2in Chain Handle Length: 15in Barrel Length: 10 1/4in Barrel Closed Hook to Hook: 25.75in Barrel Open Hook to Hook: 33.25in Color: Powder Coated Yellow Easy to use and adjust, no snap effect, no recoil. Heavy-duty transport Securement Manufactured with heavy-duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Compliant Heavy Barrel is For Increased Strength NOTE: The product is manufactured to meet the guidelines of NACM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.