(2 Pack) 3/8in Grade 80 Coupling Link, Hammerlink, Hammer Lock Chain Connector, 2PK
- Mfr # G8-CL-38x2
- Zoro # G225021825
product price:Â
$
25.15
/pk of 2, $12.58/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8-CL-38x2
- Zoro #
- G225021825
- UPC #
- 840223604735
- Country of Origin
- China
Description
Size: Our coupling link is designed to connect chains or components with a diameter of 3/8 inch, ensuring a secure connection. Grade: Grade 80 is the strength rating of the steel, which is designed for heavy-duty lifting & rigging applications. It offers high tensile strength & durability. Working Load Limit: The Working Load Limit (WLL) is up to 7,100 lbs; it's the maximum safe load that the coupling link can handle under normal working conditions Product Finish: The link features a bright yellow finish, making it easily identifiable in a work environment. The color also indicates that the product is Grade 80, as yellow is a standard color code for this grade of lifting equipment. Alloy Steel - The link is made from forged alloy steel, meaning the metal has been shaped under extreme heat and pressure to increase its strength and toughness. This manufacturing process ensures the link can withstand high stress and repeated use without cracking or bending. Powder-coated finish - The powder-coated surface adds an extra layer of protection against rust, moisture, and corrosion. This helps extend the service life of the coupling link, even in outdoor or harsh working environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.