(2 Pack) Black Strap Style Short Leaf Steel Weld On Dump Trailer Door Hinge, 2PK

  • Mfr # DTR-HINGE-538x2
  • Zoro # G125022410
product price: 
$
40.99
/pk of 2, $20.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTR-HINGE-538x2
Zoro #
G125022410
UPC #
840223628038
Country of Origin
China

Description

Pack Size: 2 Pack Material: Heavy Duty Steel Mount Type: Weld on Style: Short Leaf Strap Style Overall Length: 5 3/8in Overall Width: 4 Inch Plate Width: 2 1/4 Inch Thickness: 1/4in Weight: 2.2 Lbs Weather-Resistant: This Heavy Duty Greasable Hinge Strap can withstand harsh weather conditions. Greasable dump truck hinges are similar to other types of hinges and are greaseable with a Grease Zerk Fitting. The greaseable feature of these hinges makes lubrication easy, which helps to reduce friction and wear on the hinge, and ensures that it operates smoothly and easily. The Short Leaf Strap Style allows the hinge to be used for doors for truck trailers, Dump Trailers, Cargo Trailers, and more. In trailers, these hinges can attach the doors or ramps to the trailer frame, providing a reliable and secure connection. Includes zinc washer, hex head cap screw with locknut, and plastic bushing.

Ratings & reviews