Shop MYTEE PRODUCTS
See all product information
Create Account
(2 Pack) G70 Binder Chain Grade 70 Truck 5/16inX25ft w/grab hooks, 2PK
- Mfr # CH51625x2
- Zoro # G525022270
product price:Â
$
166.99
/pk of 2, $83.50/ea
Free Shipping & Returns
Key Features
Finish
Gold Chromate
Cable Length
25 ft
Overall Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH51625x2
- Zoro #
- G525022270
- UPC #
- 840223619425
- Country of Origin
- Korea, Republic of
- Finish
- Gold Chromate
Dimensions
- Cable Length
- 25 ft
- Overall Width
- 5/16 in
Description
Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Note: Ratings governed by the National Association of Chain Manufacturers(NACM). Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.