Shop MYTEE PRODUCTS
See all product information
Create Account
2 Pack P532966 Replacement Engine Air Filter w/ Radial Seal, 2PK
- Mfr # EAF-P532966x2
- Zoro # G925020838
product price:Â
$
58.39
/pk of 2, $29.20/ea
Key Features
Length
9-5/16 in
Color
Black-Silver
Material
Polypropylene
Width
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAF-P532966x2
- Zoro #
- G925020838
- UPC #
- 840223645523
- Country of Origin
- China
- Color
- Black-Silver
- Material
- Polypropylene
Dimensions
- Length
- 9-5/16 in
- Width
- 5-1/8 in
Description
Check out our latest addition: Engine Air Filter w/ Radial Seal Replaces P532966 OEM. It will restrict the entry of dirt, dust, and other contaminants from entering and affecting the engine's efficiency. It's built from premium material, ensuring uninterrupted and clean airflow. It will seamlessly fit into the trucks' engines with the exact replacement part number. Check out some of its other details below:- Size Details: Our engine air filter has a length of 9 5/16in, a width of 5 1/8in, and a height of 18 1/2in. It will seamlessly fit into certain semi-truck vehicle engines, so check the compatibility list before purchasing. Install these on the front side of the air intake in the engine. Efficient Filtration: These filters ensure a clear airflow, keeping optimal engine performance. It will allow your engine to breathe properly, eliminating the risk of a clogged filter by restricting the entry of dirt, dust, and other contaminants. The filter includes a radial seal, giving a secure and leakproof connection. Sturdy Construction: The air filter is constructed from premium quality materials to withstand harsh conditions, including temperature, vibrations, and exposure to other materials. It will ensure long-lasting engine performance and fuel efficiency. Exact Fit Replacement: This semi-truck air filter is manufactured with the exact replacement part number P532966. Tips To Maintain: Follow for long-lasting performance:- Clean the air filter at least every 20,000 to 50,000 miles for normal highway usage. Clean it frequently in dirty, snowy, salty, or dusty conditions. Utilize mild soap or detergent for cleaning. Re-oil with specified oil after cleaning Note: Before purchasing, check the compatibility brands, models, and OEM numbers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.