(2 Pack) Trailer Winch - Deep Profile Sliding Double L Style, 2PK
- Mfr # WinchS-Dx2
- Zoro # G825020860
product price:Â
$
77.99
/pk of 2, $39.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WinchS-Dx2
- Zoro #
- G825020860
- UPC #
- 840223609617
- Country of Origin
- China
Description
Enhance your cargo securement game with the Deep Profile Sliding Double "L" Winch - designed with power, functionality, and comfort in mind. Be it hauling heavy loads or keeping your winch straps organized, this winch is designed to deliver under pressure with ease. A winch made for truck drivers who demand durability and convenience while on the highway. Fitment: This heavy-duty-profile winch is made for use on standard LL tracks and slides smoothly along the track, enabling easy adjustment and firm anchoring, so you can anchor your load wherever you require it. Heavy-Duty Construction: Made of durable steel, this winch features a 5,500 lbs working load capacity and a high breaking strength of 16,500 lbs. The electrophoresis black finish not only gives it a stylish look but also offers added rust and corrosion protection, so it can deliver its best in any situation. Strap Storage Solution: Adios to lugging around extra winch straps in the mud. With our Storable Sliding Double "L" Winch, you can roll up your whole 30ft strap - and beyond - for tidy, safe storage. It's the simple solution to keeping your straps organized, secure, and ready for your next tow. Adjustable Load Positioning: Flexibility is the secret to securing cargo quickly. This winch glides smoothly along the winch track and you can set its position to get the best tie-down angle. Bye-bye to bulky fixed positions - now secure your load your way. Universal Strap Compatibility: No matter what the size of your straps is, this winch will work for you. It will accommodate 2in, 3in, and 4in wide straps, so you can work with various cargo types without the expense of owning separate winches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.