Chain Binder Ratchet Style 5/16in-3/8in 7100lbs WLL, w/Rubber Grips, Closed Body, 4PK
- Mfr # CBRS516-EZx4
- Zoro # G116493656
product price:Â
$
171.99
/pk of 4, $43.00/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS516-EZx4
- Zoro #
- G116493656
- UPC #
- 840223607156
- Country of Origin
- China
Details
- Color
- Red
Description
This heavy-duty ratchet chain binders from us is crafted with perfection to secure your heavy loads on flatbeds or other transport vehicles. Possessing a working load limit of 7100 lbs, you can use our chain binders to fasten your loads quickly by utilizing its robust ratchet-style mechanism. To make it even more comfortable for its users, it also has a rubber grip that provides comfort and improved efficiency while hauling heavy machinery. Ratcheting Mechanism: The ratchet-style mechanism in this rubber grip chain binder permits secure tensioning around the loads. It ensures that the desired tensioning is achieved while securing the heavy loads in the flatbed trailer. Effort-Saving Operation: This ratchet chain binder with easy rubber grip helps you to tighten it while using it for cargo. It also features a metal knurled handle with a rubber slip to eliminate the chances of skipping it and making it comfortable to hold while in use. Robust Built: Crafted using sturdy forged Alloy steel, this load binders provides a working load limit of 7100 lbs and works collectively in coordination with 5/16 inch - 3/8 inch chains. Safe and Secure: The Grade 70 grab hooks in yellow chromate zinc plating make it easy to use for users. Simply adjust without snapping effect and recoil to save time and remain secure in the entire process. Versatility: This chain binder is a versatile product that can be used across industries such as transportation, marine, agriculture, and many more. It is designed as per the industry specifications by meeting the guidelines of DOT, NACM, and FMCSA requirements. Multiple Sizes Available: Explore the variety of ratchet chain binder sizes available at us, designed to meet a range of load requirements on our configuration page.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.