2 Pair 20 inx15 in Aluminum Dunnage Racks Holder for Flatbed & Gooseneck Trailers, 2PK

  • Mfr # FDR-1520x2

  • Zoro # G422786435


product price:  $1,034.99
/pk 2, $517.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDR-1520x2
Zoro #
G422786435
UPC #
840223645431
Country of Origin
India

Details

Material
Aluminum
Color
Silver

Description

If you’re in the trucking and transportation business, you must be familiar with dunnage racks and wood holders. It’s a practical way to store and carry your woods (or dunnage) in your vehicles (under a trailer) safely and securely during transportation. These will seamlessly fit with most flatbed trailers, drop-deck, gooseneck trailers, and unique designs for Reitnouer trailers. Learn more about our Aluminum Wood & Dunnage Racks for Flatbed Trailers - Sold As A Pair below:- Standard Wood Holder: The size of our dunnage racks are as follows: 15 in in height, 20 in in depth, and the side of the plate has a width of 5 in. The 1/4 in thick aluminum-made rack is to provide maximum strength at minimal weight. Thus making a perfect balance of strength and lightweight. You can store different lengths of wood, depending on your requirements. Welded Aluminum: The entire rack fts design is engineered from welded aluminum, which ensures durability and resilience over the years. It will significantly support the weight of wood without compromising its structural integrity. Welding further ensures the dunnage rack fts long-term durability and stability. Hassle-Free Installation: Dunnage racks for flatbed trailers are sold in pairs and mounted under the trailer frame at a desired width. Store different lengths of wood but a certain load capacity. You have to drill holes as per the trailer design. It will store/carry your dunnage safely and securely during transport. Thus, freeing up the valuable space allows you to have additional cargo and make more money per load. Compatibility: Our wood holders are compatible with most trailers, including flatbed, drop-deck, gooseneck, and unique designs for Reitnouer trailers. They help prevent the shifting or movement of wood during transit. Our Aluminum Wood & Dunnage Racks are ideal for truckers looking for a dependable and practical storage solution for transporting wood in semi trucks and other trailers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.