AgraLink 2 Pcs Red Handle Forged Hitch Pin, 7/8 in x 6-1/2 in, Clevis Pin w/ Handle, 2PK

  • Mfr # RHFHP-71506x2

  • Zoro # G922786485


product price:  $31.99
/pk 2, $16.00/ea

Key Features

Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHFHP-71506x2
Zoro #
G922786485
UPC #
840223634374
Country of Origin
India

Details

Basic Material
Steel

Description

Red Head Forged Hitch Pins Diameter: 7/8 in Usable Length: 6-1/2 in Double Heat Treated Red Vinyl Coated Handle Black Powder Coated Pin Finish Includes Zinc Plated Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.