Zoro Homepage

2 Rung Pull-Out Trailer Step Ladder

  • Mfr # Ladder-2R

  • Zoro # G016277783


product price: $88.57
/ea
Free Shipping & Returns

Key Features

Material
Heavy Duty Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ladder-2R
Zoro #
G016277783
UPC #
840223610545
Country of Origin
China

Details

Material
Heavy Duty Galvanized Steel

Description

Retractable Truck Step LaddersMade with Heavy Duty Galvanized SteelLength: 2 RungsNon-Slip TreadsBolt-OnWorking Load Limit: 400 lbsThis ladder is 13-1/2 in wide and the steps from bottom to top are 25-1/8in high.Steps Fold Away When Not In Use and Does Not Block Access To Truck Boxes, Reservoirs, Or Other Equipment.Weight: 14.5 lbsIncludes Fasteners Nuts/Bolts for installation


  • Retractable Truck Step Ladders
  • Length: 2-Rungs
  • Non-Slip Treads, Bolt-On
  • Steps Fold Away When Not In Use and Does Not Block Access To Truck Boxes, Reservoirs, Or Other Equipment.
  • Working Load Limit: 400-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.