
2 Tier Shipping Container Shelving Bracket w/Hooks -19-3/4 inx34 in, 550lbs WLL, 8PK
Mfr # CNT-SHELF2x8
Zoro # G522786267
product price: $379.99
/pk 8, $47.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNT-SHELF2x8
Zoro #
G522786267
UPC #
199145027888
Country of Origin
China
Description
Do you have a shipping container? Do you wish to optimize the space for storage? Then, consider a two-tier shelving bracket. The black shelf brackets on the two levels will help maximize space utilization, giving plenty of free floor space and limiting injuries. This shelving bracket is constructed from robust material and protected with a powder coating, making it a perfect choice for outdoor environments in changing weather conditions. Also, it will hardly take minutes to install, just hang the brackets. Learn detailed specifications below:- Steel Construction: Our shelving brackets are made from high-quality steel. They are durable, strong, and can withstand heavy loads, including storing tools, equipment, and other cargo. The robust construction ensures long-lasting performance under various conditions. The heavy-duty shelving bracket has a load-bearing capacity of 550 lbs per arm, whereas the rated capacity per bracket is 1,100 lbs. Powder-Coated: The steel brackets have a black powder coating for protection against rust, corrosion, wear, scratches, and dents. The coating increases the shelf’s life and adds years to its splendid performance, making it a perfect choice for indoor and outdoor settings. Thus, making it a perfect addition to any shipping container. Easy Hook Attachment: No need for tools, welding, or drilling. Simply hang the bracket’s hook to the shipping container’s D-ring (container internal lashing points). The bracket includes a horizontal bar-insert it at the bottom of the shelf, and enhance load stability. The entire design will only add convenience to its users. It will keep the container safe and stable during transportation. Versatile Applications: Utilize this shelving bracket to store and organize various tools in shipping containers, garage storage, or industrial spaces. It’s a reliable bracket that adapts to any environment, saving you space and time. You can utilize these brackets (sold individually) to cover one side of a 20-feet container. You will need more than two brackets for a longer storage length. If you’re wondering what you can store, then here’s the list: storage bins & containers, industrial equipment, automotive and mechanical parts, household storage, etc. Dimension Details: These steel shelf brackets come with different levels, serving various needs. For example, you might require a 3-tier shipping container shelving rather than a 1-tier or 4-tier bracket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.